Beli Band Saw Besi di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. BAHCO Mini Hacksaw Frame (Gergaji Besi)
    Mulai

    Rp249.900

    BAHCO Mini Hacksaw Frame (Gergaji Besi)
    Deskripsi:
    -Equipped with a new 3906 bimetal hand saw(24 teeth)that has long life.-The saw blade can be used widely depending on how it is installed. It can cut as in a compass saw and a saber saw even in closed surrounding.-The blade can be bent for narrow corners.
    atribut:
    • Working Saw Blade Size: 250mm
    • Blade Included: With bimetal saw bladex1
    • Material: Aluminium Die-Cast
  2. TEKIRO Hacksaw with Frame (Gergaji Besi)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp139.900

    TEKIRO Hacksaw with Frame (Gergaji Besi)
    Deskripsi:
    Gergaji besi ini terbukti dapat memotong lebih cepat dari pada produk serupa, dikarenakan mata pisaunya yg mencapai 12 inchi mampu memotong pipa air tanpa perlu menggunakan alat bantu lainnya.TEKIRO Gergaji Besi[12Inch], gergaji besi berukuran 12 Inch dengan mata pisau yang tajam dan langsung bisa dipergunakan. Dengan material bimetal yang lembut dan keras pada bagian mata pisaunya.Fungsi : Untuk memotong Besi dan PVCMaterial : BimetalSpesifikasi:- Aluminium handle- Two-hand grip for comportable and easy operation- Soild aluminium frame- Quick and easy blade change
    atribut:
    • Size (inch): 12
    • Material: Bimetal
    • Dimension 2 (mm): 359
    • Dimension 1 (mm): 370
    • Dimension 4 (mm): 132
    • Dimension 5 (mm): 124
    • Dimension 3 (mm): 208
  3. Funasaw Bandsaw Blade for Contour Machine (Mata Gergaji Pita)
    43%
    Mulai

    Rp1.299.900

    Funasaw Bandsaw Blade for Contour Machine (Mata Gergaji Pita)
    Deskripsi:
    -Can be used for a wide range of applications such as soft material metals, nonferrous metals, plastics, etc.-It is the most common contour machine saw blade made from high carbon tool steel.-From general steel to non-ferrous metals, plastics, woods, etc.
  4. BOSCH Reciprocating Saw Blade for Wood and Metal (Mata Gergaji Sabre)
    Rating:
    90% of 100
    (2)
    Mulai

    Rp149.900

    BOSCH Reciprocating Saw Blade for Wood and Metal (Mata Gergaji Sabre)
    Deskripsi:
    Pisau mesin gergaji saber S 922 HF - Flexible for Wood and Metal. Material BIM. Desain gigi unit samping, tatahan. Untuk perbaikan palet, kayu dengan paku/logam (
    atribut:
    • Body Material: HCS
    • Blade Material: Bi-Metal
    • Blade Material Abbreviation: BIM
    • Thickness (mm): 1.25
    • Tooth Design: side set, milled
    • Width (mm): 19
  5. BAHCO Elgonomic Frame (Gergaji Besi)
    Mulai

    Rp999.900

    BAHCO Elgonomic Frame (Gergaji Besi)
    Deskripsi:
    -The ergo handle for professional use is equipped with a new 3906 bimetal band saw(polished teeth). It is 300mm, which cuts large materials.-The saw blade can be fixated vertically at 0° and 55°.-Saw blade: 3906 type 24 teethx1
    atribut:
    • Working Saw Blade Size (mm): 300
    • Material: Handle Part
    • Accessories: Saw blade: 3906 type 24 teeth x 1
  6. monotaro Portable Bandsaw Blade (Mata Gergaji Pita)
    Mulai

    Rp1.699.900

    monotaro Portable Bandsaw Blade (Mata Gergaji Pita)
    Deskripsi:
    Quiet cutting with resonance suppressed by adopting M42 cobalt high is possible. Highly accurate endless welding makes the joint stronger and longer life.. For cutting of hard steel materials such as general steel and stainless steel.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Material: M42 Cobalt Heise
    • Main Compatible Machine: New Daiwa RBH-120, high-speed electric machine HRB-1140, Asada 736, 7721, 7724
    • Main Cutting Material: Cast iron pipe, gas pipe, large and medium diameter stainless steel pipe (wall thickness 4 mm to 6 mm)
    • Length (mm): 1140
    • Width (mm): 12.7
    • Thickness (mm): 0.64
    • Number of Threads: 14/18
  7. KRISBOW Mesin Gergaji Pita
    Mulai

    Rp17.999.900

    KRISBOW Mesin Gergaji Pita
    Deskripsi:
    Produk ini sangat diandalkan untuk pemotongan yang berkelanjutan dan memerlukan pemotongan dengan material yang sangat banyak. Mesin bandsaw ini sering digunakan di industri, pabrik atau bengkel.
  8. Kennedy Mata Gergaji Besi All Hard HSS (Hacksaw Blade)
    Mulai

    Rp31.900

    Kennedy Mata Gergaji Besi All Hard HSS (Hacksaw Blade)
    Deskripsi:
    Recommended for cutting thin cross-sections such as tubing, small bars and light angle iron. Because blades are relatively thin they should be used only on light machines. Power Saw Hacksaw Blade Tooth Recommendations: TPI: 18. Suitable for Section Width: up to 13mm (up to 1/2inch). TPI: 14. Suitable for Section Width: 6 to 19mm (1/4inch to 3/4inch). TPI: 10. Suitable for Section Width: 8 to 25mm (5/16inch to 1). TPI: 6. Suitable for Section Width: 13 to 38mm (1/2inch to 1 1/2inch). TPI: 4. Suitable for Section Width: 19mm and above (3/4inch and above).
    atribut:
    • Blade Construction: All Hard
    • Type of Blade Back: Rigid Back
  9. TRUSCO Mata Gergaji Besi (Hacksaw Blade)
    Mulai

    Rp209.900

    TRUSCO Mata Gergaji Besi (Hacksaw Blade)
    Deskripsi:
    -Low price bimetal high-speed handsaw.-For iron working, stainless pipes and piping/for cutting electrical pipe work.
    atribut:
    • Thickness: 0.65mm
    • Total Length: 313mm
    • Nominal Dimension: 300mm
    • Purpose of Use: For iron working, stainless pipes and piping/for cutting electrical pipe work.
  10. BAHCO Mata Gergaji Besi (Hacksaw Blade)
    59%
    Mulai

    Rp2.799.900

    BAHCO Mata Gergaji Besi (Hacksaw Blade)
    Deskripsi:
    -By attaching a rake angle of 6 degrees, the bites are sharp and can cut smoothly.-Long lasting by using high-grade high-speed steel containing cobalt which is excellent in durability.-For iron working, pipes such as stainless steel pipes/for cutting electrical pipe construction.
    atribut:
    • Nominal Dimension: 250mm
    • Total Length: 263mm
    • Purpose of Use: For iron working, pipes such as stainless steel pipes/for cutting electrical pipe construction.
  11. NACHI Bandsaw Blade Bimetal MV (Mata Gergaji Pita)
    Mulai

    Rp4.799.900

    NACHI Bandsaw Blade Bimetal MV (Mata Gergaji Pita)
    Deskripsi:
    It is very general band saw blades, and it have high speed, high efficiency ability for Structural Steel, SUS and SKD.
    atribut:
    • Material: Cobalt High High Speed ​​Steel HSSCo
    • Thickness (mm): 0.65
    • Overall Length (m): 16
    • Compatible: Contour machine
    • Type: BM
  12. BOSCH Reciprocating Saw Blade for Metal (Mata Gergaji Sabre)
    27%
    Mulai

    Rp71.900

    BOSCH Reciprocating Saw Blade for Metal (Mata Gergaji Sabre)
    atribut:
    • Tooth Design: side set, milled
    • Blade Material: Bi-Metal
    • Blade Material Abbreviation: BIM
    • Body Material: HCS
    • Thickness (mm): 0.9
    • Width (mm): 19
  13. BOSCH EXPERT Wood Corded Circular Saw Blade for Handheld Circular Saw (Mata Gergaji Bundar)
    36%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp159.900

  14. STANLEY Hacksaw (Gergaji Besi)
    Mulai

    Rp139.900

    STANLEY Hacksaw (Gergaji Besi)
    Deskripsi:
    Adjustable hacksaw frame with greater strength and control
    atribut:
    • Size (mm): 225
  15. Skarpflex Mata Gergaji Besi
    Mulai

    Rp17.900

    Skarpflex Mata Gergaji Besi
    Deskripsi:
    Skarplex is a high quality hacksaw blade with 18T and 24T per inch will cut metals with smooth performance and fluid movement. Skarplex from Sweden will make your cutting work easier.
    atribut:
    • Length (inch): 12 (300mm)
  16. Wipro Bandsaw Blade (Mata Gergaji Pita)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp65.900

    Wipro Bandsaw Blade (Mata Gergaji Pita)
    Deskripsi:
    - Lengths to fit the most common band saw sizes. - High Carbon Steel Material - For Quick Perfect Cutting - Resists heat build up for smoother operation and longer
  17. Kennedy Mata Gergaji Besi (Hacksaw Blade)
    Mulai

    Rp83.900

    Kennedy Mata Gergaji Besi (Hacksaw Blade)
    Deskripsi:
    Designed for use across a wide range of ferrous and non-ferrous materials. Suitable for mini hand saws and junior hacksaws. Made to BS 6271 : 1990.
    atribut:
    • Blade Material: High Speed Steel
    • Blade Construction: All Hard
    • Teeth Per Inch: 32TPI
    • Blade thickness: 0.4572mm
    • Blade Width: 6.350mm
    • Blade length: 150mm
    • Type of Blade Back: Flexible Back
    • Part Number: KEN0400620K
  18. TRUSCO Mata Gergaji Besi (Hacksaw Blade)
    Mulai

    Rp3.799.900

    TRUSCO Mata Gergaji Besi (Hacksaw Blade)
    Deskripsi:
    -Common use 100% high speed steel handsaw.-More resilient than traditional high-speed steel saw blades, making it hard to break.-For iron working, pipes such as stainless pipes/for cutting electrical pipe work.
    atribut:
    • Number of Ridges: 24
    • Nominal Dimension: 250mm
    • Total Length: 263mm
    • Thickness: 0.65mm
    • Purpose of Use: For iron working, pipes such as stainless pipes/for cutting electrical pipe work.
Daftar Harga Band Saw Besi Terbaru November 2026
BAHCO Mini Hacksaw Frame (Gergaji Besi)Rp249.900
TEKIRO Hacksaw with Frame (Gergaji Besi)Rp139.900
Funasaw Bandsaw Blade for Contour Machine (Mata Gergaji Pita)Rp1.299.900
BOSCH Reciprocating Saw Blade for Wood and Metal (Mata Gergaji Sabre)Rp149.900
BAHCO Elgonomic Frame (Gergaji Besi)Rp999.900
monotaro Portable Bandsaw Blade (Mata Gergaji Pita)Rp1.699.900
KRISBOW Mesin Gergaji PitaRp17.999.900
Kennedy Mata Gergaji Besi All Hard HSS (Hacksaw Blade)Rp31.900
TRUSCO Mata Gergaji Besi (Hacksaw Blade)Rp209.900
BAHCO Mata Gergaji Besi (Hacksaw Blade)Rp2.799.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)